Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Blue Tweet, PK6
Mfr # 10038
Zoro # G6651207
product price: $32.69
/pk 6, $5.45/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Magnetic Whiteboard Erasers
- Recommended Grade Grade K-8
- Recommended Age 5-14 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10038
- Zoro # G6651207
- UPC # 194629052837
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Includes | 6 Magnetic Whiteboard Erasers |
Recommended Grade | Grade K-8 |
Recommended Age | 5-14 Years |
Color | Multi |
Description
Great for use on magnetic whiteboards with dry erase markers! Sticks to any magnetic surface. Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Sold as a pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 10" Open Poly Bags, 2 mil, Clear (5DGX2)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Orange, 250/Roll (DL633H)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- EXPO White Board CARE Dry Erase Eraser, 5.13" x 1.25" (81505)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK6 (PL9869/6)
- KLEENSLATE Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24 (0832)
- 3M Whiteboard Eraser Pads, 5"x3", 2/PK, White/Blue PK (MMM581WBE)
- ALFRED MUSIC Chalkboard Eraser, Black - Bundle of 6 (SW1865175)
- NEWELL oration Expo Eraser Refill (NE97126)
- Ashley Productions Dry Erase Board Cleaners