Shop All Dry Erase Board Cleaners
Ashley Productions
Magnetic Whiteboard Eraser, Black/White Dots, PK6
Mfr # 10048
Zoro # G6642938
product price: $34.89
/pk 6, $5.82/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Magnetic Whiteboard Erasers
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Color Pink, Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10048
- Zoro # G6642938
- UPC # 194629052868
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Includes | 6 Magnetic Whiteboard Erasers |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Color | Pink, Black, White |
Description
Great for use on magnetic whiteboards with dry erase markers! Fun designs to brighten up your board! Each eraser measures approximately 3.75". Match with coordinating decor! Great as gifts! Pack of 6 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencils, 0.7mm, 10 Per Pack, PK3 (MPP101)
- ZORO SELECT Shipping Box, 22x17x12 in (55NN06)
- ENCORE PACKAGING Mobile Floor Unit (EP-5970)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- FLIPSIDE Student Eraser, 2" Width, 2" Length, 12 Per Pack, PK2 (30009)
- GHENT Foam Eraser, PK144 (ER-425-144)
- Ashley Productions Dry Erase Board Cleaners