Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Magnetic Magi-Strips, Black, 12 Feet Per Pack, PK6
Mfr # 11015
Zoro # G5440785
product price: $33.15
/pk 6, $5.52/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K-12
- Recommended Age 5+ Years
- Material Magnet
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 11015
- Zoro # G5440785
- UPC # 194629052417
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | K-12 |
Recommended Age | 5+ Years |
Material | Magnet |
Color | Black |
Description
Great for use as border or dividing steel surfaces into sections for organization, data sets and charts. Use on magnetic whiteboards, steel lockers, refrigerators, and more. Each piece measures 0.75" x 12". Each pack includes 12 pieces, totaling 12 feet. Sold as a set of 6 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Neon Primary Color Printed Arrow Flags with Dispenser, 25 Flags, PK48 (5171)
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- GLOBAL INDUSTRIAL Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK (354712)
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti Happy Birthday, w/Grommet (91047)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Multiplication, w/Grommet (91024)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Months of the Year (91039)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, PK90 (19013)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- ASHLEY PRODUCTIONS Die-Cut Chalkboard Days of the Week Magnets, PK48 (19002)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- Ashley Productions Bulletin Board & Classroom Decorations