Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Magnetic Border, Black Scribble Chalk, 12 Pieces Per Pack, PK6
Mfr # 10212
Zoro # G7962946
product price: $33.59
/pk 6, $5.60/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 72 magnets
- Color Black, White
- Recommended Age 5+ Years
- Material Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10212
- Zoro # G7962946
- UPC # 194629073399
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Includes | 72 magnets |
Color | Black, White |
Recommended Age | 5+ Years |
Material | Magnet |
Description
Great for decoration in the classroom or at home! Mix or match with coordinating decor! Use on magnetic whiteboards, steel lockers, refrigerators, and more. Wipe clean with damp cloth. Each piece measures 1" x 12". Each pack comes with 12 pieces, totaling 12 feet. Sold as 6 packs for a total of 72 pieces (72 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS File Basket, f/Hanging Files, Woven, BN (UBR6084U0001)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Fluorescent Orange, 500/Roll (DL636H)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- ASHLEY PRODUCTIONS Magnetic Welcome Banners, 6in x 17in, Confetti (11311)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti I Lost A Tooth, w/Grommet (91060)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Place Value (91025)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- Ashley Productions Bulletin Board & Classroom Decorations