Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Magnetic Border, Black Chevron, 12 Feet/Pack, PK6
Mfr # 10196
Zoro # G7959114
product price: $31.59
/pk 6, $5.27/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Color Black
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 72 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10196
- Zoro # G7959114
- UPC # 194629014521
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Magnet |
Color | Black |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 72 strips |
Description
Great for decoration in the classroom or at home! Mix or match with coordinating decor! Use on magnetic whiteboards, steel lockers, refrigerators, and more. Wipe clean with damp cloth. Each piece measures 1" x 12". Each pack comes with 12 pieces, totaling 12 feet. Sold as 6 packs for a total of 72 pieces (72 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Valve, Complete (1389051)
- ADIROFFICE Medium Wall Mountable Mailbox with Key Lock (ADI631-05-BLK)
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Black/White Dots Labels/Nameplates, PK90 (10080)
- ASHLEY PRODUCTIONS Mini Magnetic Magi-Strips, Black, 24 Feet Per Pack, PK6 (11050)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Black Number Set, 1.75in, 32 Pieces (10069)
- TABLECRAFT Chalkboard Round Vase (CBV2552)
- Ashley Productions Bulletin Board & Classroom Decorations