Shop All File Holders
Ashley Productions
Hanging Confetti Pattern Storage/Book Bag, 11in. x 16in., 12PK
Mfr # 10580
Zoro # G405721491
product price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 12 Bags
- Material Polyethylene (PE)
- Recommended Grade Grade K+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10580
- Zoro # G405721491
- UPC # 194629061198
- Country of Origin China
- Category File Holders
Dimensions
Size | 11in x 16in |
Details
Color | Multi |
Includes | 12 Bags |
Material | Polyethylene (PE) |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Description
Store, organize and safeguard documents, pictures, projects, homework and more. Use to carry around books. Clear plastic poly bag comes with a strong snap-shut handle that makes it easy for students to take home. Blank space on the front allows for writing names, assignments or any type of label. Extra strong and durable material. Measures 11" x 16". Sold as a pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- TEKNIKA STRAPPING SYSTEMS Horizontal Paper Cutter, 24" (PD 100)
- ZORO SELECT 72" x 52" Furniture Bags, 1 mil, Clear, PK 200 (4NZG4)
- BAUMGARTENS Clips, Plastiklip, Small, Ast, PK1000 (LP0200)
- ASHLEY PRODUCTIONS Hanging Confetti Storage/Book Bag, 11in x 16in, PK10 (10585)
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- BOSTITCH Konnect 3-Piece File Organizer (KT-3FOLDER-BLK)
- SAFCO Mobile Hanging File Cart, Letter/Legal, 15-1/2"x14"x19-1/2", BK (SAF5277BL)
- SAFCO Open Top Mobile File, Steel, Shelf, 28"x14-3/4"x26", Black (SAF5373BL)
- SAFCO Flat File for 48" x 36" Docs, White (4998WHR)
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material (24501)
- Ashley Productions File Holders