Shop All Dry Erase Boards
Ashley Productions
Folding Magnetic Whiteboard, White, PK3
Mfr # 60000
Zoro # G4793628
product price: $24.29
/pk 3, $8.10/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 3 folding magnetic centers
- Color White
- Material Coated Particleboard, Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 60000
- Zoro # G4793628
- UPC # 194629055470
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 3 folding magnetic centers |
Color | White |
Material | Coated Particleboard, Magnet |
Description
Great for learning on the go or in the classroom! This magnetic center is 4 sided with cut out handles for easy carry, and features a write on/wipe off surface. Use with magnetic products, dry erase markers, or liquid chalk markers. Measures 14" x 18". Pack of 3 magnetic centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (8RJP2)
- FILM-GARD Film Poly Blk4Mil 3X50' (626154)
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Blank, 13in x 19in (91087)
- LUXOR Wall-Mount Music Whiteboard, 72"W x 48"H (WB7248M)
- MEAD 24"x36" Melamine Whiteboard, Aluminum Frame (B33)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- 5S SUPPLIES Safety Board Aluminum Dry Erase 96in x 46in With Traffic Light and LED Automatic Counter (INDSAFE-9446-DRYERASE)
- ZORO SELECT 11"x17" Magnetic Melamine Whiteboard (UVVM1117)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- Ashley Productions Dry Erase Boards