Shop All Toys & Games
Ashley Productions
Folding Blank Game Board, 18" x 18", PK3
Mfr # 10706
Zoro # G5640897
product price: $26.95
/pk 3, $8.98/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Cream
- Recommended Age 5+ Years
- Material paperboard
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10706
- Zoro # G5640897
- UPC # 194629066889
- Country of Origin China
- Category Toys & Games
Details
Color | Blue, Cream |
Recommended Age | 5+ Years |
Material | paperboard |
Recommended Grade | K+ |
Description
Create your own game with your original artwork! Features a white, glossy finish and a blue pebble cover. Use with crayons, markers, pencils and other art materials. Each game board unfolds to 18" x 18". Sold as a pack of 3 game boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 10", Kraft, 25/Bundle (11A756)
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- THE PENCIL GRIP The Classics™ Wrist Coil, Tricolor, PK12 (260C)
- Ashley Productions Toys & Games