Shop All Books
Ashley Productions
Double Wide Sentence Strip Reading Guide, 1.25x7.25, Yellow, PK24
Mfr # 10862
Zoro # G4110921
product price: $21.99
/pk 24, $0.92/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetate
- Color Yellow
- Recommended Grade Grade K+
- Includes 24 strips
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10862
- Zoro # G4110921
- UPC # 194629101030
- Country of Origin Taiwan, Province of China
- Category Books
Details
Material | Acetate |
Color | Yellow |
Recommended Grade | Grade K+ |
Includes | 24 strips |
Recommended Age | 5+ Years |
Description
Reading Guide products are designed to aid students and adults with the following difficulties: skipping words, skipping lines, reversing letters, transposing letters, losing your place, re-reading lines, squinting, concentration, comprehension, red/watery eyes and reading fatigue. Easily track print through transparent tinted window. Each strip measures 1.25" x 7.25". Pack of 24 reading guides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W000400 Scissors Set, Stainless Steel Blades, Molded Plastic Single Pack (W000400)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- GRAND HAVEN MAILBOX PLSTC MOCHA 54""H (GHC40M01)
- NITE IZE Cell Phone Holder, Black (HSHSXL-01-R3)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Blue Notebook Paper, 13 x 9.5 (95322)
- MOSSER LEE Organic Natural Spanish Moss 250 cu in (ML0560)
- Ashley Productions Books