Shop All Books
Ashley Productions
Double Wide Sentence Strip Reading Guide, 1.25 x 7.25, Orange, PK24
Mfr # 10865
Zoro # G4111673
product price: $21.99
/pk 24, $0.92/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 24 strips
- Material Acetate
- Recommended Age 5+ Years
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10865
- Zoro # G4111673
- UPC # 194629101061
- Country of Origin Taiwan, Province of China
- Category Books
Details
Recommended Grade | Grade K+ |
Includes | 24 strips |
Material | Acetate |
Recommended Age | 5+ Years |
Color | Orange |
Description
Reading Guide products are designed to aid students and adults with the following difficulties: skipping words, skipping lines, reversing letters, transposing letters, losing your place, re-reading lines, squinting, concentration, comprehension, red/watery eyes and reading fatigue. Easily track print through transparent tinted window. Each strip measures 1.25" x 7.25". Pack of 24 reading guides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 051H High Yield Black Toner Cartridge 4K YLD (2169C001)
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- PCI Pci Kyocera-Mita Ecosys Tk-6117 1T02P10Us0 Black Toner Cartridge w/ 2 (TK-6117-PCI)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- EDUPRESS Sight Words Flash Cards - Level 1 (TCR62031)
- Ashley Productions Books