Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Die-Cut Magnets, Chalkboard Calendar Months, PK72
Mfr # 19005
Zoro # G4852245
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 72 headers
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Magnet
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 19005
- Zoro # G4852245
- UPC # 194629020904
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 headers |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Magnet |
Color | Black, White |
Description
Organize your classroom or home with our magnetic chalkboard style column headers. Use these pre-printed time savers for DIY calendars on whiteboards, steel lockers, refrigerators, and more. Die-cut headers easily punch out from 8.5" x 11" sheet. Includes 12 pieces per pack, 1 header per month. Sold as 6 packs for a total of 72 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335", PK2 (662415)
- AVERY DENNISON Disk Labels, PK375 (6490)
- AVERY Label, Wthrprf, Shpng, 5.5X8.5 100PK (AVE5526)
- POST-IT Refill, Post-It, 3"x3", Yellow, PK1200 (R330YW)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- ASHLEY PRODUCTIONS Confetti Dry Erase Incentive Chart, PK6 (91042)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Hundred Squares (91040)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti Happy Birthday, w/Grommet (91047)
- DC-FIX Dc-fix 346-0247 17 x 78 in. Decorative Self Adhesive Film; Wild growth Oak (346-0247)
- Ashley Productions Bulletin Board & Classroom Decorations