Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90
Mfr # 10078
Zoro # G5641055
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
- Material foam, magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 10078
- Zoro # G5641055
- UPC # 194629073313
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | foam, magnet |
Description
Die-cut magnetic heavy duty tactile foam labels/nameplates are easy to grab and feature a write-on/wipe-off surface. Use with dry erase markers or liquid chalk markers! Sticks to magnetic whiteboards, steel lockers, refrigerators, or any magnetic surface! Pieces punch out from a magnetic sheet. Each piece measures 2.5" x 1". Each sheet comes with 30 pieces. Sold as a set of 3 sheets, 90 pieces total.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- OHAUS In Use Cover, Valor 7000, PK10 (30037469)
- BUSINESS SOURCE Roundring View Binder, Black, 4PK (BSN09950BD)
- ASHLEY PRODUCTIONS Magnetic Die-Cut Timesavers/Labels, Confetti Months of the Year, PK6 (19008)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Months of the Year (91039)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ASHLEY PRODUCTIONS Magnetic Welcome Banners, 6in x 17in, Confetti (11311)
- NEWPATH LEARNING Exploring Shapes Curriculum Mastery Flip Chart (33-0021)
- Ashley Productions Bulletin Board & Classroom Decorations