Shop All Toys & Games
Ashley Productions
Die-cut Magnetic Dominoes, PK72
Mfr # 11302
Zoro # G4859498
product price: $19.59
/pk 72, $0.27/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Assorted
- Material Magnet
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 11302
- Zoro # G4859498
- UPC # 194629073627
- Country of Origin China
- Category Toys & Games
Details
Includes | 72 magnets |
Recommended Age | 5+ Years |
Color | Assorted |
Material | Magnet |
Recommended Grade | Grade K+ |
Description
Die-cut Magnetic Dominoes come in a 5" x 15" pack containing the full set of 36 pieces, 1-6/6-6. Sticks to magnetic whiteboards, steel lockers, refrigerators, and more! Great for use in the classroom or at home! Write-on/wipe-off surface. Sold as 2 packs for a total of 72 dominoes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- SCOTCH Filament Tape, Clear, 18mmx55m, PK48 (897)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 6", Kraft, 25/Bundle (22XK31)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- SUNNYWOOD Sunnywood 3347 Good Vs. Evil Fantasy Chess Set (3347)
- LEARNING RESOURCES Jumbo Tweezers, PK12 (1963)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- YELLOW DOOR Self-Regulation Stones (1148)
- Ashley Productions Toys & Games