Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Die-Cut Chalkboard Days of the Week Magnets, PK48
Mfr # 19002
Zoro # G4850160
product price: $30.45
/pk 48, $0.63/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Magnet
- Recommended Age 5+ Years
- Color Black, White
- Includes 48 magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 19002
- Zoro # G4850160
- UPC # 194629073665
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Material | Magnet |
Recommended Age | 5+ Years |
Color | Black, White |
Includes | 48 magnets |
Description
Organize your classroom or home with our magnetic chalkboard style column headers. These pre-printed time savers feature Days of the Week for DIY calendars on magnetic surfaces. Use blank frame to make your own title with liquid chalk markers for best results. Each pack includes 8 die-cut pieces that easily punch out from an 8.5" x 11" sheet. Each piece measures approximately 5.625" x 1.875". Sold as 6 packs for a total of 48 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker w/ Reversible Tip SILVER (10710)
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- BETTER OFFICE PRODUCTS Bible Verse Encouragement Cards, Old & New Testament, 100 Unique Designs, 2.5in. x 3.5in., 100PK (64582)
- ASHLEY PRODUCTIONS Mini Magnetic Magi-Strips, Black, 24 Feet Per Pack, PK6 (11050)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- ASHLEY PRODUCTIONS Confetti Dry Erase Incentive Chart, PK6 (91042)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Months of the Year (91039)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- ROUND WORLD PRODUCTS USA Scrunch Map (SM02)
- Ashley Productions Bulletin Board & Classroom Decorations