Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Confetti Dry Erase Incentive Chart, PK6
Mfr # 91042
Zoro # G4853024
product price: $16.99
/pk 6, $2.83/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 6 incentive charts
- Recommended Age 5+ Years
- Color Multi
- Material Polypropylene (Pp), Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91042
- Zoro # G4853024
- UPC # 194629069880
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Includes | 6 incentive charts |
Recommended Age | 5+ Years |
Color | Multi |
Material | Polypropylene (Pp), Steel |
Description
Smart PolyTM material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. They can be displayed like any chart with hooks, Ashley Smart TakTM, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Chart measures 13" x 19" with a dry-erase, glossy surface, .45mm, and grommet. Sold as a pack of 6 incentive charts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- ZORO SELECT Grocery Bag Flat Bottom 6# Brown, Pk500 (18406)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Hundred Squares (91040)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti I Lost A Tooth, w/Grommet (91060)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ASHLEY PRODUCTIONS Die-Cut Magnets, Chalkboard Calendar Months, PK72 (19005)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, PK90 (19013)
- CARSON DELLOSA Ten Commandments Chart (114289)
- Ashley Productions Bulletin Board & Classroom Decorations