Shop All Document Protection
Ashley Productions
Clear View Self-Adhesive Document Pocket, 12 Per Pack, PK3
Mfr # 10405
Zoro # G5185118
product price: $34.15
/pk 3, $11.38/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic, Adhesive
- Height 12"
- Width 9"
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10405
- Zoro # G5185118
- UPC # 194629050864
- Country of Origin Taiwan, Province of China
- Category Document Protection
Dimensions
Height | 12" |
Width | 9" |
Details
Color | Clear |
Material | Plastic, Adhesive |
Recommended Age | 4+ Years |
Recommended Grade | PK-12 |
Description
These pockets seal at end and remove easily from desk. Self-adhesive and heavy duty. Open pocket, slip in document, remove backing, position pocket and stick! Great for documents, artwork, large photos, and signs. Pocket fits 9" x 12" document. Each pocket measures 9" tall by 12" wide. Each pack includes 12 pockets. Sold as 3 packs for a total of 36 pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (32701)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- BOXES ON WHEELS 18 in. H X 18 in. W X 18 in. L Cardboard Moving Box (866708000113)
- ASHLEY PRODUCTIONS Self-Adhesive Photo/Index Card Pocket 4" x 6", 25/Pack, PK5 (10407)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, 1000/Case (PL21)
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL5)
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 (58301)
- SCHNEIDER ELECTRIC A4 plastic document pocket - 234x278x40 mm (NSYDPA44)
- BOX PARTNERS Box Partners PL70 10.75 x 6.75 in. 2 Mil Poly Clear Face Document Envelopes (PL70)
- Ashley Productions Protective Packaging