Shop All Arts & Crafts
Ashley Productions
Blank Chunky Board Book, 5" x 5", White, PK6
Mfr # 10704
Zoro # G5186396
product price: $22.99
/pk 6, $3.83/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Material Paper
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10704
- Zoro # G5186396
- UPC # 194629039715
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 5+ Years |
Material | Paper |
Recommended Grade | K+ |
Description
Motivate children to write and illustrate their own book or game. Great for young authors, gifts, classroom memories, self accomplishment and more! Use with crayons, markers, pens, pencils, and other writing utensils. Measures 5" x 5". Each book includes 6 boards/12 pages. Sold as a pack of 6 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Reclosable Poly Bag Zipper Seal 9" x 6", 1.8 mil, Clear, Pk1000 (HCS7013)
- LUXOR 40"x60" Magnetic Glass Whiteboard (WGB6040M)
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Yellow, Quart (2685)
- ASHLEY PRODUCTIONS Blank Chunky Board Book, 6" x 8" Portrait, White, PK6 (10711)
- ASHLEY PRODUCTIONS Hardcover Blank Book Primary Lined, 6in x 8in Portrait, White, PK12 (10701)
- ASHLEY PRODUCTIONS Hardcover Blank Book 6" x 8" Portrait, White, PK12 (10700)
- TREND ENTERPRISES I Heart Metal Stars superShapes Stickers - Large, PK720 (T46354)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 18 x 24 Inches, Black, Pack of 10 PK (20915.18004)
- WEILER 3/32" Watercolor Brush, Red Sable, 7/16" Trim Length, Round Handle (41002)
- AMACO Permoplast Modeling Clay, Cream, 5 lbs. (90078F)
- Ashley Productions