Shop All Classroom Furniture
Ashley Productions
Big Time Too Up/Down Timer, PK3
Mfr # 10210
Zoro # G5636383
original price:
$33.09
18% off
new price: $26.95
/pk 3, $8.98/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material plastic, electronics
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10210
- Zoro # G5636383
- UPC # 194629061266
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Age | 5+ Years |
Material | plastic, electronics |
Recommended Grade | K+ |
Color | White |
Description
Big Time, Too timer counts 100 minutes up or down, with an alarm. Also includes magnet and stand on back. One AAA battery is required (not included). Measures 2.5" x 2.5". Sold as a pack of 3 timers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- BAXTON STUDIO Tobin Vintage Classic and Traditional Ash Walnut Finished Wood Full Size Arched Headboard (181-11124-Zoro)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- Ashley Productions Classroom Furniture