Shop All Books
Ashley Productions
Big Reading Guide, 3.75in x 7.25in, Peach, PK12
Mfr # 10817
Zoro # G4112093
product price: $24.39
/pk 12, $2.03/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Peach
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 12 strips
- Material Acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 10817
- Zoro # G4112093
- UPC # 194629101009
- Country of Origin Taiwan, Province of China
- Category Books
Details
Color | Peach |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 12 strips |
Material | Acetate |
Description
Reading Guide products are designed to aid students and adults with the following difficulties: skipping words, skipping lines, reversing letters, transposing letters, losing your place, re-reading lines, squinting, concentration, comprehension, red/watery eyes and reading fatigue. Easily track print through transparent tinted window. Each big guide measures 3.75" x 7.25". Pack of 12 reading guides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Highlighter, Pink Ink, Chisel Tip, PK5 (150-A05-P09-A08)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- DIXON TICONDEROGA CRAYON LUMBER EXTRUDED BLUE (52100)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- Ashley Productions Books