Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Big Magnetic Sentence Strips, 3 x 24, PK15
Mfr # 11301
Zoro # G4861080
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-3
- Includes 15 magnetic strips
- Material Ferromagnetic Metal, plastic
- Color White
- Recommended Age 5-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 11301
- Zoro # G4861080
- UPC # 194629059379
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K-3 |
Includes | 15 magnetic strips |
Material | Ferromagnetic Metal, plastic |
Color | White |
Recommended Age | 5-8 Years |
Description
Great for use in the classroom or at home! Use on magnetic whiteboards, steel lockers, refrigerators, or any magnetic surface. Write-on/wipe-off with dry erase markers or liquid chalk markers! Each strip measures 3" x 24". Each pack includes 5 magnetic sentence strips. Sold as 3 packs for a total of 15 strips.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" D-Ring Binder, Black (UNV20998)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 28", Kraft, 25/Bundle (11R270)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- EVEREST Everest 5045WH-HPK Deluxe Wheeled Backpack - Hot Pink (5045WH-HPK)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti I Lost A Tooth, w/Grommet (91060)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Multiplication, w/Grommet (91024)
- ASHLEY PRODUCTIONS Smart Poly™ French Emotions Icon Chart, 13in x 19in, Comment te sens-tu aujourd hui (93006)
- ASHLEY PRODUCTIONS Mini Magnetic Magi-Strips, Black, 24 Feet Per Pack, PK6 (11050)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- ASHLEY PRODUCTIONS Smart Poly Chart Vowels, 13in x 19in (91094)
- BARKER CREEK Color Me! Garden & Cityscapes Name Tags/Self-Adhesive Labels, Multi-Design Set, 90/Set (3780)
- Ashley Productions Bulletin Board & Classroom Decorations