Shop All Pellet Stoves
This Product is Discontinued
Ashley Hearth Products
2,200 Sq Ft EPA Certified Pellet Stove with 60 lb Hopper and Remote (Discontinued)
Mfr # AP60
Zoro # G401238696
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 21
- Application Indoor
- Material Stainless Steel
- Width 21
- Overall Height 32.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Hearth Products
- MFR # AP60
- Zoro # G401238696
- UPC # 12685700601
- Country of Origin China
- Category Pellet Stoves
Dimensions
Overall Width | 21 |
Width | 21 |
Overall Height | 32.8 |
Length | 23.77 |
Height | 32.8 |
Overall Length | 23.77 |
Details
Application | Indoor |
Material | Stainless Steel |
Color | Black |
Weight | 175 |
For Use With | Pellets |
Finish | Black |
Description
The Ashley Hearth AP60 is a fully automated pellet stove with auto ignition and easy to use electronic controls. It comes with an exhaust blower for negative draft that pulls flue products through and out to eliminate smoke spillage while an automatic circulation blower spreads heat evenly. The digital controls on this stove also allow you to hook up a wall mount thermostat for easier adjustments. It also has a wireless remote control to allow you to adjust your stove from your recliner! It’s durable yet sleek design is built for years of high performance and to blend nicely with any room setting and designed to provide your home with the desired warmth even in the coldest of climates. Heating your home with this unit ensures that you are doing your part to conserve our nation’s primary energy resources. Pellet heaters work by using a software driven control board to precisely deliver a pre-determined amount of fuel from the hopper into a burn chamber. An electric heating element, used only in startup, heats the pellets until they ignite. The combustion blower forces air through the burn chamber and once ignited, it provides an active combustion of the pellets resulting in very little ash. The exhaust and heat pass through one side of air chambers where on the other side, the variable speed room blower gathers the heat and distributes this through the room. This entire process results in a very clean burning, efficient heating machine for your home.
• Wireless remote and digital thermostat included
• Large glass window with integrated air wash keeps the flame viewable
• 3 inch exhaust outlet fits most venting kits
• Full size burn engine produces up to 48,000 BTU
• Heats up to 2,200 Sq Ft
• 60 lb. hopper lasts up to 30 hours between fillings
• LED display with thermostat hookups
• Wireless remote and digital thermostat included
• Large glass window with integrated air wash keeps the flame viewable
• 3 inch exhaust outlet fits most venting kits
• Full size burn engine produces up to 48,000 BTU
• Heats up to 2,200 Sq Ft
• 60 lb. hopper lasts up to 30 hours between fillings
• LED display with thermostat hookups
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.