Shop All Pellet Stoves
This Product is Discontinued
Ashley Hearth Products
2,200 Sq Ft EPA Certified Pellet Stove with 130 lb Hopper and Remote (Discontinued)
Mfr # AP130
Zoro # G501238725
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 26
- Overall Width 26
- Height 34
- Material Stainless Steel
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Hearth Products
- MFR # AP130
- Zoro # G501238725
- UPC # 12685701301
- Country of Origin China
- Category Pellet Stoves
Dimensions
Width | 26 |
Overall Width | 26 |
Height | 34 |
Overall Length | 26 |
Length | 26 |
Overall Height | 34 |
Details
Material | Stainless Steel |
Application | Indoor |
Weight | 255 |
Finish | Black |
Color | Black |
For Use With | Pellets |
Description
The AP130 is a fully automated pellet stove with auto ignition and easy to use electronic controls. It comes with an exhaust blower for negative draft that pulls flue products through and out to completely eliminate smoke spillage while an automatic circulation blower spreads heat evenly. Has an optional fresh air intake that is sold separately. It’s durable yet sleek design is built for years of high performance and to blend nicely with any room setting and designed to provide your home with the desired warmth even in the coldest of climates. This stove burns a carbon-neutral, green fuel, considered environmentally friendly. Heating your home with this unit insures that you are doing your part to conserve our nation’s primary energy resources. Pellet heaters work by using a software driven control board to precisely deliver a pre-determined amount of fuel from the hopper into a burn chamber. An electric heating element, used only in startup, heats the pellets until they ignite. The combustion blower forces air through the burn chamber and once ignited, it provides an active combustion of the pellets resulting in very little ash. The exhaust and heat pass through one side of air chambers where on the other side, the variable speed room blower gathers the heat and distributes this through the room. This entire process results in a very clean burning, efficient heating machine for your home.
• Large viewing window with integrated air wash glass offers a great view of the fire
• Installation materials are not included (i.e. floor protector and PL vent exhaust system)
• Digital control board features built-in diagnostics and allows adjusting heat and draft control with the push of a button
• Provides up to 48,000 BTU of clean burning heat
• Digital wall mount thermostat included for easy temperature adjustments
• 120 CFM blower with automatic circulation to spread heat evenly
• 9 heat settings allow the ability to adjust to your heating needs
• Integrated rear damper for fine tuning adjustments
• Large viewing window with integrated air wash glass offers a great view of the fire
• Installation materials are not included (i.e. floor protector and PL vent exhaust system)
• Digital control board features built-in diagnostics and allows adjusting heat and draft control with the push of a button
• Provides up to 48,000 BTU of clean burning heat
• Digital wall mount thermostat included for easy temperature adjustments
• 120 CFM blower with automatic circulation to spread heat evenly
• 9 heat settings allow the ability to adjust to your heating needs
• Integrated rear damper for fine tuning adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.