Shop All Wood Burning Stoves
Ashley Hearth Products
1,200 sq ft EPA Certified Pedestal Wood Stove
Mfr # AW1120E-P
Zoro # G001238706
product price: $1,058.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,058.99
Free 30-Day Returns
Key Features
- Material Plate Steel
- Color Black
- Finish Black
- For Use With Wood
- Overall Width 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Hearth Products
- MFR # AW1120E-P
- Zoro # G001238706
- UPC # 12685100418
- Country of Origin China
- Category Wood Burning Stoves
Dimensions
Overall Width | 22.5 |
Overall Height | 29.8 |
Width | 22.5 |
Height | 29.8 |
Overall Length | 21.5 |
Length | 21.5 |
Details
Material | Plate Steel |
Color | Black |
Finish | Black |
For Use With | Wood |
Application | Indoor |
Weight | 246 |
Description
The Ashley Hearth Products AW1120E-P is a beautiful air tight plate steel wood burning stove with nickel-pewter trim that accents a charcoal black finish. A heavy cast iron door with air washed ceramic glass allows a magnificent view of the burning fire that will enhance any hearth setting. The AW1120E-P wood stove meets the stringent requirements of the EPA “Step 2′′ 2020 Certification Guidelines. This wood stove has 68,000 BTUs that can heat up to 1,200 square feet. The Ashley AW1120E-P burns logs up to 18” in length while the pedestal base provides an elegant touch to any room. Here’s how it works: the primary air inlet at the front of the stove ignites the wood upon start up. Once burning, the secondary air inlet at the rear of the firebox feeds air to the top of the stove through three (3) ignition tubes directly above the wood. The result is that you have ignition, or fire, at the bottom and at the top of the wood stove which, in effect, consumes the wood. This is a very efficient method of getting the most energy possible out of the wood that you are burning. The AW1120E-P model replaces the previous Vogelzang models TR001, TR001B, TR001WS and APS1100 wood stoves.
• Blower sold separately (model CB36 or B36)
• Mobile home approved (USA only)
• Accepts logs up to 18" in length
• Replaces Vogelzang models TR001, TR001B and TR001WS wood stoves
• Brushed nickel spring door handle and pedestal base provides an elegant look to any room
• Firebrick lined for long life and combustion efficiency
• 68,000 BTUs heats up to 1,200 Sq. Ft.
• Meets all 2020 EPA Guidelines while burning cordwood
• Integrated ash pan with brushed nickel handle makes cleanup easy
• Blower sold separately (model CB36 or B36)
• Mobile home approved (USA only)
• Accepts logs up to 18" in length
• Replaces Vogelzang models TR001, TR001B and TR001WS wood stoves
• Brushed nickel spring door handle and pedestal base provides an elegant look to any room
• Firebrick lined for long life and combustion efficiency
• 68,000 BTUs heats up to 1,200 Sq. Ft.
• Meets all 2020 EPA Guidelines while burning cordwood
• Integrated ash pan with brushed nickel handle makes cleanup easy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS Relays, Contactors Relay TypePower Cont (120 901S1)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x15", MERV 13 (2GHC5)
- TJERNLUND PRODUCTS Pressure Switch (950-1032)
- KING ELECTRIC Kt Multiwatt Kick Space Htr 240/208V 1500W/1125W W/Dp Stat Wht (KT2415-MW-T2-W)
- ASHLEY HEARTH PRODUCTS 3,200 Sq Ft EPA Certified Large Pedestal Wood Stove (AW3200E-P)
- ASHLEY HEARTH PRODUCTS 2,000 Sq Ft EPA Certified Wood Burning Circulator (AW40)
- ASHLEY HEARTH PRODUCTS 2,000 Sq Ft EPA Certified Pedestal Wood Stove (AW2020E-P)
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- ASHLEY HEARTH PRODUCTS 2,500 Sq Ft EPA Certified Pedestal Wood Stove (AW2520E-P)
- US STOVE CO 2,000 Sqft WiseWay EPA Certified Gravity Fed NonElectric Pellet Stove (GW1949)
- PANACEA LOG RACK STEEL 48"" (15224)
- Ashley Hearth Products Stove Heaters