Shop All Submersible Sewage Pumps
Ashland Pump
SW50W1-20 2in Sewage Pump - 1/2 HP
Mfr # SW50W120
Zoro # G110779398
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Pump
- MFR # SW50W120
- Zoro # G110779398
- Country of Origin Unknown
- Category Submersible Sewage Pumps
Description
For reliable wastewater pumping rely on this Ashland Pump SW50W1-20 2in sewage pump. This pump features a powerful 1/2 hp motor and a cast iron 9-vane vortex impeller ensuring reliable operation. Its heavy-duty cast iron housing is designed for long-lasting use and it can handle solids up to 2in.This pump includes a single mechanical carbon ceramic seal to prevent leaks and it features a 2in NPT discharge outlet. It requires a 115V electrical connection and its piggyback switch and long 20 ft. power cord offer enhanced versatility. Used to pump away sewage from your property this pump is great for residential applications.Overall Dimensions:Length: 11 11/16inWidth: 8 3/8inHeight: 15in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass (PA 401)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4S)
- TELEMECANIQUE SENSORS DPST Alternator Liquid Level Switch Close on Rise 600VAC (9038DW8)
- GOLDENROD Fuel Filter, Flow Rate 12 gpm (595-3/4)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 115V (N270)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 10 hp (87110426-00)
- TSURUMI 2" 1/2 HP Titanium Submersible Pump (50TM2.4S-63 (115V))
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 230V (WS2012D3)
- DAYTON 1/2 HP 2" Auto Submersible Sewage Pump 115V Tether (2JGA5)
- Ashland Pump Submersible Sewage Pumps