Shop All Submersible Sump Pumps
Ashland Pump
1 1/2in Sump Pump - 1/3 HP
Mfr # SPV33
Zoro # G910828357
product price: $384.99
/ea
Free Shipping & Returns
$384.99
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
- Brand Ashland Pump
- MFR # SPV33
- Zoro # G910828357
- Country of Origin Unknown
- Category Submersible Sump Pumps
Description
Keep your basement dry with this Ashland Pump SPV33 1 1/2in sump pump. This sump pump features a 1/3 hp continuous-duty PSC motor with automatic operation and it comes with an integrated switch for convenient operation. It boasts a heavy-duty cast iron construction for long-lasting durability.This sump pump features a durable 6-vane thermoplastic impeller and upper and lower ball bearings for smooth operation. It includes a 1 1/2in NPT discharge outlet and requires a 115V electrical connection. Durable and efficient this sump pump is ideal for residential applications.Overall Dimensions:Length: 10 1/2inWidth: 8 1/2inHeight: 12in
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
- ARO Express Plated Washer, 1 in. (95990-3)
- GPI Fuel Nozzle Swivel, Inlet 1" NPT (150400-04)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 26120 H Pro-Glaze - 30 Pumptainer (USC-26120)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 16 Foot Tethered Float (SA-120V-1L-16)
- ASHLAND PUMP 1 1/2in Sump Pump - 1/2 HP (SPV50)
- BLUE ANGEL PUMP Sump 1/3Hp Dual Suction (F33CISDS)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- DAYTON Sump Pump, Cast Iron, 1/2 HP (92541)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC None (3YU65)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M137)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB68)
- Ashland Pump Submersible Sump Pumps