Shop All Grease Traps and Interceptors
Ashland Polytrap
Ashland PolyTrap AP Series lint interceptor with a 450 GPM flow rate
Mfr # 141APSI225
Zoro # G111504227
product price: $10,148.99
/ea
Free Shipping & Returns
$10,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Polytrap
- MFR # 141APSI225
- Zoro # G111504227
- Country of Origin United States
- Category Grease Traps and Interceptors
Description
This Ashland PolyTrap AP Series sediment interceptor helps prevent sediment debris and solids from clogging your drainage system. This interceptor is different from a traditional metal trap as it's made of a durable seamless polyethylene material that will not rust corrode leak or leach. It's also lighter weight and easier to handle than heavy metal traps making it less demanding to install. With a 450 GPM flow rate this interceptor can service up to 45 commercial washing machines and is also perfect for use in various types of commercial food service operations.This model features a non-skid polyethylene lid and bolt-on extensions to ensure a tight seal on your interceptor. Recessed handles make this unit easy to lift and handle. For easy installation this trap comes equipped with 4'' glued connections and can be installed above or below ground. It has smooth walls and removable baffles for simple maintenance and cleaning. Use this interceptor in your laundromat restaurant or hotel to ensure only clean water is running through your pipes!Overall Dimensions:Length: 53''Width: 41''Height: 49 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 304SS (CN14PSS)
- KEENEY MFG Mini Pilot Fill Valve (K830-14)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029806)
- JONES STEPHENS Brass Hose Barb Adapter, 1" Pipe Size (G25169)
- ROCKFORD SEPARATORS Rockford ROI-750 - Oil Interceptor - 750 Gallon Capacity - Steel (ROI-750)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 20, 10 psi (800-Y02-10)
- ZURN Grease Trap Interceptor, 4 In, 35 GPM (GT2700-35-4NH)
- ZURN GT2700-75-4NH - Steel Grease Trap (GT2700-75-4NH)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 70, 35 psi (800-Y03-35)
- ZURN Grease Interceptor, Matte, 8 lb. Cap. (GT2702-04)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 8lb., 4 gpm (800-Y02-04)
- Ashland Polytrap Grease Traps and Interceptors