Ashland Polytrap

APGI-100 250 lb. Grease Trap with Threaded Connections


product price: $4,045.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Ashland PolyTrap APGI-100 250 lb. grease trap with threaded connections prevents greasy substances from entering plumbing systems septic fields and wastewater treatment facilities where they cannot be processed properly and could harm the environment. This grease trap is different from traditional metal grease traps since it is made of a durable seamless polyethylene material that will not rust corrode leak or leach. It is also lighter weight and easier to handle than heavy metal grease traps so it is less demanding to install.Grease traps are often used with cooking or prep sinks pot sinks and commercial dishwashers in various types of commercial food service operations. To catch grease and sediment wastewater is directed through the scientifically-placed removable baffles inside the grease trap.The lid of this grease trap is made of 3/4in poly material with recessed handles that make it easier to remove the cover for maintenance. The grease trap comes equipped with complete inlet and outlet connections with standard female threads.The grease trap has a grease capacity of 250 lb. and a 100 GPM flow rate.Overall Dimensions:Length: 53 1/2inWidth: 29 1/2inHeight: 32inGrease Capacity: 250 lb.Flow Rate: 100 GPMThreaded Connection Size: 3in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.