Shop All Conveyor Accessories
Ashland Conveyor
Universal Angle End Stop, 36BF
Mfr # UNIVERSAL STOP 36BF
Zoro # G1507466
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/2 in
- Overall Length 1 ft
- Includes Mounting Fasteners Yes
- For Frame Shape Straight
- For Use With All gravity conveyors up to 36" BF. NOT FOR USE WITH POWERED CONVEYORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UNIVERSAL STOP 36BF
- Zoro # G1507466
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 1 ft |
Guide Flange Size | 1 1/2 in |
Overall Height (In.) | 1-1/2 |
Flange Size (In.) | 1-1/2 |
Overall Length (Ft.) | 1.055 |
Overall Height | 1 1/2 in |
For Between Frame Width | 36 in |
Width (In.) | 1-1/2 |
Details
Item | Package Stop |
Includes Mounting Fasteners | Yes |
For Frame Shape | Straight |
For Use With | All gravity conveyors up to 36" BF. NOT FOR USE WITH POWERED CONVEYORS |
Material | 3/16" Painted Steel |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Mounting | Bolt on |
Conveyor Connection Type | Bolt-On |
For Conveyor Duty Rating | Light- to Medium-Duty |
Package Stop Material | Steel |
Includes | Mounting hardware |
Package Stop Type | Bolt-On |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 36 in For Between Frame Width, 1 1/2 in, 1 1/2 in Overall Height, 1 ft Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 12'X1" Ratchet Tie-Down, Digital Gray Camo, S-Hooks, 500Lbs WLL, PK4 (43509)
- AZTEC LIFTING HARDWARE Wire Rope Clip 1/2 Malleable Zinc Plated (WRCM12)
- VALLEY CRAFT Removable Handle, for Security Cart, 30 (F89554)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- MOLDED FIBERGLASS Tray, Dryer, L 36 1/2 In, W 24 3/4 In (6031012232)
- Ashland Conveyor Conveyor Accessories