Shop All Roller Conveying
Ashland Conveyor
Telescope Conveyor, 60 ft. L, 39-1/4 In W
Mfr # T6A83214TLEFG
Zoro # G3377851
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,744.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Conveyor Frame Type Telescoping
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # T6A83214TLEFG
- Zoro # G3377851
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 30 in |
Overall Width | 39 1/4 in |
Overall Length | 60 ft |
Bed Length | 60 ft. |
Height Adjustment | High End 47 to 67 in, Low End 20-1/2 to 24-1/2 in |
Maximum Height High Side | 67 in |
Maximum Height Low Side | 24 1/2 in |
Minimum Height High Side | 47 in |
Retracted Length | 16 ft 4 in |
Min. Length | 16 ft. 4" |
Max. Length | 60 ft. |
Caster Dia. | 8" |
Minimum Height Low Side | 20 1/2 in |
Description
Item Telescoping Steel-Frame Roller Conveyor, Light-Duty, Telescoping, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 30 in, Overall Width 39 1/4 in, Overall Length 60 ft, 1 1/2 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Crank Handle, 9-1/2 (70325)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- VESTIL Blue Low Profile Floor Hugger Dolly 840 lb Capacity (LFH-55)
- LIFT-ALL Roundsling, Endless, 9 ft L, 13200 lb Cap (EN150X9)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 36BF (UG36)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 26BF (SG26)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 39BF (U39)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- Ashland Conveyor Roller Conveying