Shop All Roller Conveying
Ashland Conveyor
Telescope Conveyor, 60 ft. L, 31-1/4 In W
Mfr # T6A82414TLEFG
Zoro # G3377860
product price: $16,314.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,314.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Conveyor Frame Type Telescoping
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # T6A82414TLEFG
- Zoro # G3377860
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 24 in |
Overall Width | 31 1/4 in |
Overall Length | 60 ft |
Retracted Length | 16 ft 4 in |
Height Adjustment | High End 47 to 67 in, Low End 20-1/2 to 24-1/2 in |
Minimum Height Low Side | 20 1/2 in |
Bed Length | 60 ft. |
Minimum Height High Side | 47 in |
Caster Dia. | 8" |
Maximum Height Low Side | 24 1/2 in |
Max. Length | 60 ft. |
Min. Length | 16 ft. 4" |
Maximum Height High Side | 67 in |
Description
Item Telescoping Steel-Frame Roller Conveyor, Light-Duty, Telescoping, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 24 in, Overall Width 31 1/4 in, Overall Length 60 ft, 1 1/2 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Floor Lock, 6-1/4 To 7-1/4" Height (FL-LK-7X)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 200 lb (P2XR03028SF)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10036GRA)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2436-9P-WSP)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (S36)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 55BF (S55 CO GP FTS 2-50A17)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- Ashland Conveyor Roller Conveying