Shop All Roller Conveying
Ashland Conveyor
Telescope Conveyor, 50 ft. L, 39-1/4 In W
Mfr # T5A53214TLEFG
Zoro # G3377879
product price: $15,642.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,642.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Conveyor Frame Type Telescoping
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # T5A53214TLEFG
- Zoro # G3377879
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 30 in |
Overall Width | 39 1/4 in |
Overall Length | 50 ft |
Retracted Length | 14 ft 8 in |
Max. Length | 50 ft. |
Min. Length | 14 ft. 8" |
Minimum Height Low Side | 19 1/2 in |
Caster Dia. | 5" |
Maximum Height Low Side | 23 1/2 in |
Maximum Height High Side | 53 1/2 in |
Height Adjustment | High End 41-1/2 to 53-1/2 in, Low End 19-1/2 to 23-1/2 in |
Bed Length | 50 ft. |
Minimum Height High Side | 41 1/2 in |
Description
Item Telescoping Steel-Frame Roller Conveyor, Light-Duty, Telescoping, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 30 in, Overall Width 39 1/4 in, Overall Length 50 ft, 1 1/2 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slip Hook, Steel, G80, Swivel, 3500 lb. (5WRT4)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane Elastomer (LH-GTH 125K-14-FI)
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Shape: Hex (KG48)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Type: Medium Duty (KG28)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- Ashland Conveyor Roller Conveying