Shop All Roller Conveying
Ashland Conveyor
Telescope Conveyor, 50 ft. L, 31-1/4 In W
Mfr # T5A52414TLEFG
Zoro # G3377888
product price: $12,314.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,314.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Conveyor Frame Type Telescoping
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # T5A52414TLEFG
- Zoro # G3377888
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 24 in |
Overall Width | 31 1/4 in |
Overall Length | 50 ft |
Bed Length | 50 ft. |
Maximum Height Low Side | 23 1/2 in |
Minimum Height High Side | 41 1/2 in |
Retracted Length | 14 ft 8 in |
Maximum Height High Side | 53 1/2 in |
Min. Length | 14 ft. 8" |
Height Adjustment | High End 41-1/2 to 53-1/2 in, Low End 19-1/2 to 23-1/2 in |
Minimum Height Low Side | 19 1/2 in |
Caster Dia. | 5" |
Max. Length | 50 ft. |
Description
Item Telescoping Steel-Frame Roller Conveyor, Light-Duty, Telescoping, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 24 in, Overall Width 31 1/4 in, Overall Length 50 ft, 1 1/2 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS (AHW-H-1948-SS)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Built-In Horn (70-1090)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 21BF (KD21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 32BF (KG32 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 55BF (S55 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- Ashland Conveyor Roller Conveying