Shop All Roller Conveying
Ashland Conveyor
Telescope Conveyor, 40 ft. L, 39-1/4 In W
Mfr # T4A53214TLEFG
Zoro # G3377897
product price: $11,501.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,501.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Conveyor Frame Type Telescoping
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # T4A53214TLEFG
- Zoro # G3377897
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 30 in |
Overall Width | 39 1/4 in |
Overall Length | 40 ft |
Bed Length | 40 ft. |
Caster Dia. | 5" |
Maximum Height Low Side | 20 1/2 in |
Max. Length | 40 ft. |
Maximum Height High Side | 46 in |
Minimum Height High Side | 36 in |
Min. Length | 14 ft. |
Height Adjustment | High End 36 to 46 in, Low End 17-1/2 to 20-1/2 in |
Retracted Length | 14 ft |
Minimum Height Low Side | 17 1/2 in |
Description
Item Telescoping Steel-Frame Roller Conveyor, Light-Duty, Telescoping, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 30 in, Overall Width 39 1/4 in, Overall Length 40 ft, 1 1/2 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 1100 lb. (HTH 75X75/20-75K)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 1/8" Wire (1037256)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8C2P6)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 26BF (S26)
- ULTIMATION Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers (URS19G-21-6-10)
- Ashland Conveyor Roller Conveying