Shop All Roller Conveying
Ashland Conveyor
Telescope Conveyor, 40 ft. L, 31-1/4 In W
Mfr # T4A52414TLEFG
Zoro # G3377906
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,329.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Conveyor Frame Type Telescoping
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # T4A52414TLEFG
- Zoro # G3377906
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 24 in |
Overall Width | 31 1/4 in |
Overall Length | 40 ft |
Max. Length | 40 ft. |
Bed Length | 40 ft. |
Maximum Height Low Side | 20 1/2 in |
Min. Length | 14 ft. |
Minimum Height Low Side | 17 1/2 in |
Retracted Length | 14 ft |
Minimum Height High Side | 36 in |
Height Adjustment | High End 36 to 46 in, Low End 17-1/2 to 20-1/2 in |
Caster Dia. | 5" |
Maximum Height High Side | 46 in |
Description
Item Telescoping Steel-Frame Roller Conveyor, Light-Duty, Telescoping, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 24 in, Overall Width 31 1/4 in, Overall Length 40 ft, 1 1/2 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, Strap 4" x 30 ft. (89973)
- RWM Rigid Plate Caster, Rubber, 6 in., 600 lb. (65-SWB-0620-R)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123636SL-Y)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 55BF (S55 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (5F10T03B51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- Ashland Conveyor Roller Conveying