Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1.9In Dia, 31BF
Mfr # KS31
Zoro # G6902524
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KS31
- Zoro # G6902524
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 31 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | Corrosion Resistant |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 260 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Capacity (Lb.) | 260 |
Shaft | 7/16" Hex 304 Stainless Steel |
Mounting | Spring Retained |
Bearings | Commercial Stainless Steel Light Oil |
Construction | 16 ga. 304 Stainless Steel |
Between Frame (In.) | 31 |
Motorized | No |
Description
Replacement Roller, 31 in For Between Frame Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Garden Cart Wheel Repl 13X6 In (PR1356)
- DAYTON Axle Clamp (MHAXC001G)
- DAYTON Mounting Base, Flush Mount, 2000 lb., Red (33N390)
- MARATHON INDUSTRIES Marathon 00010 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 5/8" Bearings (00010)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 16BF (EG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (KG39 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- Ashland Conveyor Roller Conveying