Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1.9In Dia, 30BF
Mfr # KS30
Zoro # G7236327
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KS30
- Zoro # G7236327
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 30 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | Corrosion Resistant |
Axle Shape | Hex |
Roller Load Capacity | 260 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Bearings | Commercial Stainless Steel Light Oil |
Motorized | No |
Shaft | 7/16" Hex 304 Stainless Steel |
Between Frame (In.) | 30 |
Capacity (Lb.) | 260 |
Construction | 16 ga. 304 Stainless Steel |
Mounting | Spring Retained |
Description
Replacement Roller, 30 in For Between Frame Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 28012 X-Chock Tire Locking Chock - Double (28012)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- LOCKWOOD MANUFACTURING Caster, Stem , 4", 1/2-13, Black (CAS-41TH)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG45B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- Ashland Conveyor Roller Conveying