Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1.9In Dia, 27BF
Mfr # KS27
Zoro # G6473363
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KS27
- Zoro # G6473363
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 27 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | Corrosion Resistant |
Axle Shape | Hex |
Roller Load Capacity | 260 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Bearings | Commercial Stainless Steel Light Oil |
Capacity (Lb.) | 260 |
Motorized | No |
Shaft | 7/16" Hex 304 Stainless Steel |
Between Frame (In.) | 27 |
Construction | 16 ga. 304 Stainless Steel |
Type | Medium Duty |
Description
Replacement Roller, 27 in For Between Frame Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- TRI-ARC Sixteen Step All Directional 24Inw Grip (KDED116242)
- DAYTON Tilting Fork Hand Truck, 1000 lb. (2LRL4)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb (N01051BL)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 39BF (U39)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 40BF (SG40)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- Ashland Conveyor Roller Conveying