Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1.9In Dia, 18BF
Mfr # KS18
Zoro # G7205037
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KS18
- Zoro # G7205037
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 18 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | Corrosion Resistant |
Axle Shape | Hex |
Roller Load Capacity | 260 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 18 |
Capacity (Lb.) | 260 |
Mounting | Spring Retained |
Construction | 16 ga. 304 Stainless Steel |
Motorized | No |
Type | Medium Duty |
Shaft | 7/16" Hex 304 Stainless Steel |
Bearings | Commercial Stainless Steel Light Oil |
Description
Replacement Roller, 18 in For Between Frame Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type X, 3 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX3)
- ZORO SELECT Extendable Plaftorm Truck, 250 lb. (2TUT8)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D661)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXG9)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 4BF (B40P04)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 13BF (EA13)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG45B13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- Ashland Conveyor Roller Conveying