Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1.9In Dia, 16BF
Mfr # KS16
Zoro # G6794103
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # KS16
- Zoro # G6794103
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | Corrosion Resistant |
Axle Shape | Hex |
Roller Load Capacity | 260 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Between Frame (In.) | 16 |
Capacity (Lb.) | 260 |
Shaft | 7/16" Hex 304 Stainless Steel |
Type | Medium Duty |
Motorized | No |
Bearings | Commercial Stainless Steel Light Oil |
Construction | 16 ga. 304 Stainless Steel |
Description
Replacement Roller, 16 in For Between Frame Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- LITTLE GIANT Wagon Truck With 5th Wheel, 1200 lb. (LW243610)
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 7BF (EA07)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- Ashland Conveyor Roller Conveying