Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1.9In Dia, 15BF
Mfr # KS15
Zoro # G6398664
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KS15
- Zoro # G6398664
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 15 in |
Dia. (In.) | 1-29/32 |
Overall Width | 16 7/16 in |
Details
Item | Replacement Roller |
Roller Performance | Corrosion Resistant |
Axle Shape | Hex |
Roller Load Capacity | 260 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Between Frame (In.) | 15 |
Shaft | 7/16" Hex 304 Stainless Steel |
Bearings | Commercial Stainless Steel Light Oil |
Capacity (Lb.) | 260 |
Construction | 16 ga. 304 Stainless Steel |
Motorized | No |
Mounting | Spring Retained |
Description
Replacement Roller, 15 in For Between Frame Width, 16 7/16 in Overall Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Platform Truck - Hardwood (VHPT/S-2448)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- PEERLESS Quick Link, 1/4in, 880 lb Work Load Limit (PEE-8056235)
- BEN-MOR CLOTHESLINE KIT HVY DTY (90238)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 47BF (SG47)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 30BF (K40P30)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- Ashland Conveyor Roller Conveying