Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1.9In Dia, 13BF
Mfr # KS13
Zoro # G6984126
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KS13
- Zoro # G6984126
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 13 in |
Overall Width | 14 7/16 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | Corrosion Resistant |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 260 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Medium-Duty |
Construction | 16 ga. 304 Stainless Steel |
Motorized | No |
Type | Medium Duty |
Capacity (Lb.) | 260 |
Mounting | Spring Retained |
Bearings | Commercial Stainless Steel Light Oil |
Shaft | 7/16" Hex 304 Stainless Steel |
Between Frame (In.) | 13 |
Description
Replacement Roller, 13 in For Between Frame Width, 14 7/16 in Overall Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 260 lb (P14S-RP060K-12-TB)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (16PM06228S)
- BULLDOG WINCH Hand Control, 10012 15k 4-Prong (20144B)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Nylon, Yellow (EN1601NX20)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (UG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (SG17)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 26BF (S26)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- Ashland Conveyor Roller Conveying