Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1.9In Dia, 10BF
Mfr # KS10
Zoro # G7259621
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KS10
- Zoro # G7259621
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 10 in |
Dia. (In.) | 1-29/32 |
Overall Width | 11 7/16 in |
Details
Roller Performance | Corrosion Resistant |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 260 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 10 |
Shaft | 7/16" Hex 304 Stainless Steel |
Bearings | Commercial Stainless Steel Light Oil |
Motorized | No |
Capacity (Lb.) | 260 |
Construction | 16 ga. 304 Stainless Steel |
Type | Medium Duty |
Mounting | Spring Retained |
Description
Replacement Roller, 10 in For Between Frame Width, 11 7/16 in Overall Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Yamaha Grizzly 600 Mount (100580)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 13,200 lb. (EN150X20)
- LOCOLOC Sleeve, Copper, 3/64 in., Nickel Plated (SL2-1.5N)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 15BF (KD15)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 13BF (10F90KG03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (U27)
- Ashland Conveyor Roller Conveying