Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1-3/8InDia, 7BF
Mfr # ES07
Zoro # G6735714
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # ES07
- Zoro # G6735714
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 7 in |
Overall Width | 8 in |
Dia. (In.) | 1-3/8 |
Details
Item | Replacement Roller |
Roller Performance | Corrosion Resistant |
Axle Shape | Round |
Roller Load Capacity | 149 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Light-Duty |
Bearings | Commercial Stainless Steel Light Oil |
Shaft | 1/4" Round 304 Stainless Steel |
Between Frame (In.) | 7 |
Type | Light Duty |
Construction | 18 ga. 304 Stainless Steel |
Mounting | Spring Retained |
Capacity (Lb.) | 149 |
Motorized | No |
Description
Replacement Roller, 7 in For Between Frame Width, 8 in Overall Width, 1 3/8 in Roller Dia., Stainless Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 149 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIFIED INDUSTRIES Replacement Guide Roller Assembly, ETA-8 (25158)
- SERVICE CASTER SCC - 10" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2900 lbs Capacity (SCC-PHR1030)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Black (TILT-SML/BLK)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J971)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF, Axle Shape: Hex (KG25 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 55BF (S55 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 13BF (10F90KG03B13)
- Ashland Conveyor Roller Conveying