Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1-3/8InDia, 21BF
Mfr # ES21
Zoro # G6685235
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # ES21
- Zoro # G6685235
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 21 in |
Dia. (In.) | 1-3/8 |
Overall Width | 22 in |
Details
Roller Performance | Corrosion Resistant |
Item | Replacement Roller |
Axle Shape | Round |
Roller Load Capacity | 46 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Light-Duty |
Between Frame (In.) | 21 |
Type | Light Duty |
Capacity (Lb.) | 46 |
Bearings | Commercial Stainless Steel Light Oil |
Motorized | No |
Mounting | Spring Retained |
Shaft | 1/4" Round 304 Stainless Steel |
Construction | 18 ga. 304 Stainless Steel |
Description
Replacement Roller, 21 in For Between Frame Width, 22 in Overall Width, 1 3/8 in Roller Dia., Stainless Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 46 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40101BK-B)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (10F90KG03B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (U33)
- Ashland Conveyor Roller Conveying