Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1-3/8InDia, 19BF
Mfr # ES19
Zoro # G6604175
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # ES19
- Zoro # G6604175
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 19 in |
Overall Width | 20 in |
Dia. (In.) | 1-3/8 |
Details
Roller Performance | Corrosion Resistant |
Item | Replacement Roller |
Axle Shape | Round |
Roller Load Capacity | 51 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Light-Duty |
Bearings | Commercial Stainless Steel Light Oil |
Type | Light Duty |
Motorized | No |
Construction | 18 ga. 304 Stainless Steel |
Shaft | 1/4" Round 304 Stainless Steel |
Capacity (Lb.) | 51 |
Mounting | Spring Retained |
Between Frame (In.) | 19 |
Description
Replacement Roller, 19 in For Between Frame Width, 20 in Overall Width, 1 3/8 in Roller Dia., Stainless Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 51 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2-5/16" D Ring Hardware For Trailers Mounting Ring - 4,000 lbs (MR8UF)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 8', 8" x .198 (444591)
- PRIME-LINE 32 in. Window Block and Tackle Sash Balance Single Pack (FA 3140)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (12F05EA15B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 25BF (U25)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 31BF (10F90KG03B31)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 47BF (SG47)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (14F10SG06B51)
- Ashland Conveyor Roller Conveying