Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1-3/8InDia, 13BF
Mfr # ES13
Zoro # G7185805
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # ES13
- Zoro # G7185805
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 13 in |
Overall Width | 14 in |
Dia. (In.) | 1-3/8 |
Details
Item | Replacement Roller |
Roller Performance | Corrosion Resistant |
Axle Shape | Round |
Roller Load Capacity | 75 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Light-Duty |
Motorized | No |
Construction | 18 ga. 304 Stainless Steel |
Between Frame (In.) | 13 |
Bearings | Commercial Stainless Steel Light Oil |
Mounting | Spring Retained |
Shaft | 1/4" Round 304 Stainless Steel |
Capacity (Lb.) | 75 |
Type | Light Duty |
Description
Replacement Roller, 13 in For Between Frame Width, 14 in Overall Width, 1 3/8 in Roller Dia., Stainless Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 75 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade Spring (MHG113G)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 60' per Reel (PD0722127)
- DURASTAR Brake, 5x1-1/4 Posi Lock Brake Kit W/ Axle & Nut (HS514-KIT)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 4BF (B40P04)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 47BF (SG47)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 10BF (KAR10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- Ashland Conveyor Roller Conveying