Shop All Roller Conveying
Ashland Conveyor
Steel Sprocketed Roller, 2-1/2InDia, 55BF
Mfr # S55 CO GP FTS 2-50A17
Zoro # G6570295
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Sprocketed
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # S55 CO GP FTS 2-50A17
- Zoro # G6570295
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 55 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | Sprocketed |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 543 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Shaft | 11/16" Hex Plain Steel |
Type | Heavy Duty |
Motorized | No |
Construction | 11 ga. Steel |
Between Frame (In.) | 55 |
Mounting | Spring Retained |
Capacity (Lb.) | 543 |
Roller Finish/Coating | Unfinished |
Bearings | Commercial Grease Packed |
Description
Replacement Roller, 55 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Medium-Duty, 543 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, Sprocketed Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 3/4 In, Maleable Iron (2VKJ9)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- TW EVANS CORDAGE Rope Sisal 1/2X665Ft (22-600)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 30BF (K40P30)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 20BF (KD20)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- Ashland Conveyor Roller Conveying