Shop All Roller Conveying
Ashland Conveyor
Steel Sprocketed Roller, 2-1/2InDia, 51BF
Mfr # S51 CO GP FTS 2-50A17
Zoro # G6454917
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Sprocketed
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S51 CO GP FTS 2-50A17
- Zoro # G6454917
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 51 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | Sprocketed |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 587 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 51 |
Roller Finish/Coating | Unfinished |
Shaft | 11/16" Hex Plain Steel |
Mounting | Spring Retained |
Type | Heavy Duty |
Construction | 11 ga. Steel |
Motorized | No |
Capacity (Lb.) | 587 |
Bearings | Commercial Grease Packed |
Description
Replacement Roller, 51 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Medium-Duty, 587 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, Sprocketed Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E30B4P6)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- ZORO SELECT 4 in. Adhesive Foam Strip in Yellow/Black (5-Pack) (8CCA6)
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R250 (VCGAC062-093R250)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 19BF (EA19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 16BF (EG16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (KG39 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- Ashland Conveyor Roller Conveying