Shop All Roller Conveying
Ashland Conveyor
Steel Sprocketed Roller, 2-1/2InDia, 47BF
Mfr # S47 CO GP FTS 2-50A17
Zoro # G6879905
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Sprocketed
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # S47 CO GP FTS 2-50A17
- Zoro # G6879905
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 47 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | Sprocketed |
Axle Shape | Hex |
Roller Load Capacity | 640 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Type | Heavy Duty |
Bearings | Commercial Grease Packed |
Capacity (Lb.) | 640 |
Construction | 11 ga. Steel |
Between Frame (In.) | 47 |
Roller Finish/Coating | Unfinished |
Shaft | 11/16" Hex Plain Steel |
Motorized | No |
Description
Replacement Roller, 47 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Medium-Duty, 640 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, Sprocketed Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1000lb, 48in x 24in (EPTD24485PU95)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 3 7/8", 3/16" Faster (RF521)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2801NX3)
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (UG18)
- ASHLAND CONVEYOR Roller Bracket, For 7/16 In Hex Axle (L BRKT 7/16H 1.88)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 14BF (SG14)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (S17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG45B36)
- Ashland Conveyor Roller Conveying