Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-5/8InDia, 51BF
Mfr # T51
Zoro # G6760171
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 5/8 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # T51
- Zoro # G6760171
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Axle Size | 11/16 in |
For Between Frame Width | 51 in |
Dia. (In.) | 2-5/8 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 587 lb |
Roller Gauge | 7 ga |
Conveyor Roller Material | Steel |
Duty Rating | Extra Heavy-Duty |
Roller Finish/Coating | Unfinished |
Mounting | Spring Retained |
Construction | 7 ga. Steel |
Type | Heavy Duty |
Motorized | No |
Between Frame (In.) | 51 |
Shaft | 11/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 587 |
Description
Replacement Roller, 51 in For Between Frame Width, 2 5/8 in Roller Dia., Steel Conveyor Roller Material, 7 ga Roller Gauge, Extra Heavy-Duty, 587 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Twin Wheel Swivel Caster Kit W/Brake, PK5 (UB)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- WERNER 8 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7406)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (S30)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (5F10T06B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF, Axle Shape: Hex (KG25 AB1)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 19BF (EA19)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (UG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 30BF (KD30)
- Ashland Conveyor Roller Conveying